Gas Spring Bracket, SS
- Mfr # 960078
- Zoro # G3522836
product price:Â
$
20.45
/ea
Key Features
Type
8mm
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Stainless Steel
Compatible Product Type
Gas Springs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960078
- Zoro #
- G3522836
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Spring Bracket
- Type
- 8mm
- For Use With
- Gas Springs
- Application
- Gas Spring Connector
- Material
- Stainless Steel
- Compatible Product Type
- Gas Springs
- Shell Material
- Stainless Steel
Description
C Bracket, 8mm, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.