Fitting Ac Fitting, 12759
- Mfr # 12759
- Zoro # G3538802
product price:Â
$
16.89
/ea
Key Features
Type
Compressor
Material
Aluminum
Fitting Type
Barb Fitting
Gasket / Seals
Included
Hose I.D. Fraction
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12759
- Zoro #
- G3538802
- UPC #
- 96361127593
- Country of Origin
- Unknown
Dimensions
- Fitting Size
- 8
- Hose Size
- 8
- Drop Length
- 2.610 in
- Run Length
- 4.440 in
Details
- Type
- Compressor
- Material
- Aluminum
- Fitting Type
- Barb Fitting
- Gasket / Seals
- Included
- Hose I.D. Fraction
- 13/32 in
- Hose Connection Type
- Barb Fitting
- Hose I.d.
- 0.41 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.