Shop FOUR SEASONS
See all product information
Create Account
Fitting Ac Fitting, 17410
- Mfr # 17410
- Zoro # G3538811
product price:Â
$
7.69
/ea
Key Features
Type
Splicer
Material
Aluminum
Hose B I.d.
0.625 in
Connector Fitting
10
Hose I.d.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17410
- Zoro #
- G3538811
- UPC #
- 96361174108
- Country of Origin
- Unknown
- Type
- Splicer
- Material
- Aluminum
- Hose B I.d.
- 0.625 in
- Connector Fitting
- 10
- Hose I.d.
- 0.5 in
- Connector B Fitting
- 12
- Hose Connection Type
- Beadlock
- Fitting Type
- Beadlock
- Hose I.D. Fraction
- 1/2 x 5/8 in
Dimensions
- Hose Size
- 10 x 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.