Shop FOUR SEASONS
See all product information
Create Account
Fitting-Compression, 17760
- Mfr # 17760
- Zoro # G3545662
product price:Â
$
17.39
/ea
Key Features
Type
Compression
Hose I.D. Fraction
5/8 in
Hose Connection Type
Barb Fitting
Run Length
2.66 in
Hose Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17760
- Zoro #
- G3545662
- UPC #
- 96361177604
- Country of Origin
- Unknown
- Type
- Compression
- Hose I.D. Fraction
- 5/8 in
- Hose Connection Type
- Barb Fitting
- Hose I.d.
- 0.625 in
Dimensions
- Run Length
- 2.66 in
- Hose Size
- 12
- Fitting Size
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.