Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV12P037M2
  • Zoro # G3547172

product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor, Single-phase supply voltage: 200¿240 V 50/60 Hz
Depth
4.02 in
Width
2.83 in
Height
5.63 in
Input Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV12P037M2
Zoro #
G3547172
UPC #
785901982074
Country of Origin
Indonesia

Dimensions

Depth
4.02 in
Width
2.83 in
Height
5.63 in
Overall Height
5 5/8 in
Overall Width
2 7/8 in
Overall Depth
4 1/8 in

Details

Item
Variable Frequency Drive
For Use With
Motor, Single-phase supply voltage: 200¿240 V 50/60 Hz
Input Voltage
200-240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Adjustable Acceleration Time
0 to 999.9 sec
Output Phase AC
Three
Display Type
LED
Max. Output Amps
3.6 A
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
Dynamic Braking
No
Output Frequency Range
0.5 to 400 Hz
Displays
4-Digit LED Display
Start/Stop Control
Programmable
Digital Readout
Yes
Input Frequency
60/50 Hz
Input Phase AC
Single
Adjustable Deceleration Time
0 to 999.9 sec
Enclosure
Open
Max. HP
0.5 hp
Standards
UL, C-tick, NOM, GOST, CSA
Starting Torque
170 %
Output Voltage
200-240V AC
With Bypass / No Bypass
No Bypass
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Brake Chopper Included
No
Color
Black
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
2.4 A
Series
Altivar 12
Input Voltage Range
170 to 264V AC
Ethernet Port Included
No
Style
Base Plate
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(1) Analog; (2) Discrete
Output Type
Analog
Number of Inputs
(2) Analog; (4) Discrete
Maximum Output Power
11/20 hp
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
IP Rating
IP21
Bypass Design
No Bypass
Output Horsepower
11/20 hp
Includes Brake Chopper
No
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.5 Hz
Number of Inputs - Analog
2
Product Type
Variable Frequency Drive
Output Current - Maximum
2.4 A
Includes Ethernet Port
No
Output Frequency - Minimum
400 Hz
Output Phase
Three
Input Phase
Single
Number of Outputs - Analog
1
Line Contactor Design
No Line Contactor

Description

Variable Frequency Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 2.4 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.