Shop ENCORE PACKAGING
See all product information
Create Account
Front Action Sealer, Traditional
- Mfr # EP-1250-12
- Zoro # G3552040
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Fits Strap Width
1/2 in
Overall Length
19 1/2 in
Tool Weight
5 lb
Overall Height
7 1/4 in
Tool Tension Capacity
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-1250-12
- Zoro #
- G3552040
- UPC #
- 851757006476
- Country of Origin
- United States
- Item
- Front Action Sealer,Traditional
- Tool Weight
- 5 lb
- Tool Tension Capacity
- 1,400 lb
- Compatible Strapping
- Polyester Strapping
- Material
- Steel
- Tool Style
- Front Action
Dimensions
- Fits Strap Width
- 1/2 in
- Overall Length
- 19 1/2 in
- Overall Height
- 7 1/4 in
- Overall Width
- 2 1/4 in
- Min. Strapping Width
- 1/2 in
- Max. Strapping Width
- 3/4 in
Description
Front Action Sealer,Traditional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.