Shell Mill Holder, CV50, 1
- Mfr # CV50BSMC100800
- Zoro # G3557651
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
322.28mm
Shank Dia.
2-3/4 in
Coolant Fed
Coolant Through
Pilot Length
0.6880 in
Body Dia.
3-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV50BSMC100800
- Zoro #
- G3557651
- UPC #
- 4059782063518
- Country of Origin
- United States
- Coolant Fed
- Coolant Through
- Item
- Shell Mill Holder
- Projection
- 203.20mm
- Standards
- ANSI B5.50
- Shank Type - Machining
- Taper
- Measurement System
- Decimal Inch
Dimensions
- Overall Length
- 322.28mm
- Shank Dia.
- 2-3/4 in
- Pilot Length
- 0.6880 in
- Body Dia.
- 3-7/8"
- Pilot Dia.
- 1 in
- Taper Size
- CV50
- Wire Rope Length
- 322.28mm
- Length
- 322.28mm
Description
Shell Mill Holder,CV50,1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.