O-Ring
- Mfr # RPG49-0126
- Zoro # G3562749
product price:Â
$
12.85
/ea
Key Features
Body Material
Rubber
Overall Length
3 1/2 in
Overall Height
3 1/2 in
Overall Width
2 1/2 in
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPG49-0126
- Zoro #
- G3562749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 1/2 in
- Overall Height
- 3 1/2 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- O-Ring
- Body Material
- Rubber
- Product Type
- O-Ring
- Compatible Faucet Component
- Valve Body
- Compatible Brand
- Speakman
- Compatible Manufacturer Part Number
- CPV-P-DV, SM-6490-ADA-PBN, SM-7000-P, SM-7000-P-BN, SM-7010-P, SM-7010-P-BN, SM-7030-P, SM-7030-P-BN, SM-7040-P, SM-7040-P-BN
Description
O-Ring, Includes Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.