LINKAGE ASSEMBLY

  • Mfr # DS800980A
  • Zoro # G3594084
product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Features
Greasable
Includes
Drag Link Assembly Included, Mounting Hardware Included, Pitman Arm Included, Rod Ends Included, Steering Stabilizer Included, Tie Rod Assemblies Included, Tie Rod Ends Included
Assembly Material
Steel
Drag Link Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS800980A
Zoro #
G3594084
UPC #
80066698632
Country of Origin
United States

Dimensions

Ride Height
Stock

Details

Item
Steering Linkage Systems
Finish
Black
Features
Greasable
Includes
Drag Link Assembly Included, Mounting Hardware Included, Pitman Arm Included, Rod Ends Included, Steering Stabilizer Included, Tie Rod Assemblies Included, Tie Rod Ends Included
Assembly Material
Steel
Drag Link Material
Steel
Tie Rod Tube Finish
Black painted
Tie Rod Sleeve Material
Steel
Tie Rod Tube Material
Steel
Drag Link Color
Black
Tie Rod Sleeve Finish
Black
Pitman Arm Material
Steel

Description

LINKAGE ASSEMBLY

Ratings & reviews