This item is Discontinued.
This item is Discontinued.
Grooving/Parting Insert, , (Discontinued)
Mfr #
3541651
Zoro #
G3595689
UPC # 4021169799860
Country of Origin United States
Category Parting & Grooving Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3541651
- Zoro #
- G3595689
- UPC #
- 4021169799860
- Country of Origin
- United States
- Item
- Parting and Grooving Insert
- Style
- S-LOC
- Chip-Breaker
- No
- Grade
- M40
- Cutting Direction
- Left Hand
- Lead Angle
- 3 Degrees
- Insert Style
- S-LOC
- ISO Number
- 510116
- Application
- Grooving
- Finish - Machining
- TiN
- Measurement System
- Fractional Inch
- Manufacturer Grade
- M40
- Hole Type
- No Hole
- Primary Material Application
- Stainless Steel, Steel
- Material - Machining
- Carbide
- Coating Process
- PVD
- Cutting Application
- Grooving
- ANSI Code
- 510116
- Primary Material Application ISO Code
- M, P
Dimensions
- Width
- 0.0570 in
- Max. Grooving Width
- 0.0570 in
- Depth of Cut
- 0.0820 in
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0570 in, ANSI Code 510116, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.