Threading Tool

  • Mfr # ITL-4901500X
  • Zoro # G3605696
product price: 
$
156.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ITL-4901500X
Zoro #
G3605696
UPC #
-
Country of Origin
United States

Description

0.4900" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1390" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #6-24 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & reviews