Shop MICRO 100

Threading Tool

  • Mfr # ITL-4902000X
  • Zoro # G3605888

product price: 
$
162.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ITL-4902000X
Zoro #
G3605888
UPC #
-
Country of Origin
United States

Description

0.4900" Min Bore DIA x 2.000" (2) Max Bore Depth x 0.1390" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #6-24 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.