Threading Tool

  • Mfr # ITL-120750X
  • Zoro # G3606798
product price: 
$
64.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ITL-120750X
Zoro #
G3606798
UPC #
-
Country of Origin
United States

Description

0.1200" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0350" Tooth Width x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & reviews