Shop FLASH FURNITURE

Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black

  • Mfr # BL-X-5M-D-GG

  • Zoro # G3611489


product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
Padded Flip-up
Seat Material
Mesh
Seat Color
Black
Seat Width
20 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL-X-5M-D-GG
Zoro #
G3611489
UPC #
889142086529
Country of Origin
China

Dimensions

Seat Width
20 1/4 in
Seat Depth
19 in
Back Height
23 in
Overall Width
24 1/2 in
Back Width
20 in
Overall Depth
25-1/2"
Length
25.5
Height
50.75
Width
24.5
Overall Height
50-3/4"
Notional Size
Standard
Minimum Overall Height
43 1/4 in
Minimum Seat Height
23 in
Caster/Glide Diameter
2 in
Minimum Arm Height
31 1/2 in
Maximum Seat Height
30 in
Maximum Arm Height
39 in
Maximum Overall Height
50 3/4 in
Seat Thickness
3 in

Details

Office Chair Style
Drafting Chair
Arm Style
Padded Flip-up
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Mid Back
Caster Type
Dual Wheel
Color
Black
Item
Task Office Chair
Material
Foam, Mesh, Metal, Plastic
Weight Capacity
250 lb.
Series
Contemporary
Frame Color
Black
Assembly
Unassembled
Standards
ANSI/BIFMA
Frame Material
Plastic
Capacity
250
Finish
Black Nylon
Weight
33 lbs
Lumbar Support
Fixed
Style
Drafting Chair
Tilt Configuration
Upright Locking Tilt
Upholstered Back
Yes
Tilting Back
Yes
Swivel
Yes
Number of Arms
2
Seat Adjustments
Height
Number of Casters/Glides
5
Includes Footrest
Yes
Adjustable Arms
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Rolling
Yes
Adjustable Seat
Yes
Support Style
Frame
Waterfall Seat
Yes
Upholstered Seat
Yes
Adjustable Tilt Tension
Yes
Arm Adjustment
Flip Up

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 30 in, Maximum Overall Height 50 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kelista, Style Classification Not Applicable, Minimum Seat Height 23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products