Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV12PU15M3
  • Zoro # G3612437

product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Depth
3.87 in
Width
4.13 in
Height
5.63 in
Input Voltage
200V AC to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV12PU15M3
Zoro #
G3612437
UPC #
785901957584
Country of Origin
Indonesia

Dimensions

Depth
3.87 in
Width
4.13 in
Height
5.63 in
Overall Depth
3 7/8 in
Overall Height
5 5/8 in
Overall Width
4 1/8 in

Details

Item
Variable Frequency Drive
For Use With
Motor, Three-phase supply voltage: 200¿240 V 50/60 Hz
Input Voltage
200V AC to 240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Digital Readout
Yes
Adjustable Acceleration Time
0 to 999.9 sec
Starting Torque
170 %
Start/Stop Control
Programmable
Output Voltage
200V AC to 240V AC
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
Standards
UL, C-tick, NOM, GOST, CSA
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Display Type
LED
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Output Frequency Range
0.5 to 400 Hz
Enclosure
Open
Adjustable Deceleration Time
0 to 999.9 sec
Input Frequency
60/50 Hz
Max. Output Amps
11.2 A
Dynamic Braking
No
Displays
LED
Max. HP
2 hp
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Number of Inputs
(2) Analog; (4) Discrete
Ethernet Port Included
No
Color
Black
Series
Altivar 12
Input Voltage Range
170 to 264V AC
Style
Base Plate
Output Type
Analog
Maximum Output Power
2 hp
Number of Outputs
(1) Analog; (2) Discrete
Brake Chopper Included
No
Maximum Output Current
7.5 A
Output Current - Maximum
7.5 A
Number of Inputs - Analog
2
Number of Outputs - Analog
1
Input Phase
Three
Line Contactor Design
No Line Contactor
Includes Brake Chopper
No
Output Horsepower
2 hp
IP Rating
IP21
Output Frequency - Minimum
400 Hz
NEMA Rating
NEMA 1
Includes Ethernet Port
No
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.5 Hz
Output Phase
Three

Description

Variable Frequency Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.