Shop FLASH FURNITURE
See all product information
Create Account
Hercules Church Chair, Brown Back, 19-1/4 in W 25" L 33-1/4" H, Fabric Seat
Mfr # FD-CH02185-GV-10355-BAS-GG
Zoro # G3613080
product price:Â
$
88.99
/ea
Key Features
Seat Material
Fabric
Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Back Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-CH02185-GV-10355-BAS-GG
- Zoro #
- G3613080
- UPC #
- 812581012408
- Country of Origin
- China
- Item
- Church Chair
- Seat Material
- Fabric
- Back Color
- Brown
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Cushioned Back
- Color
- Brown Fabric/Gold Vein Frame
- Series
- Hercules
- Weight Capacity
- 800 lb.
- Office Chair Style
- Church Chair
- Material
- Terylene; Back, Seat: Fabric
- Style
- Church Chair
Description
Brown Fabric Church Chair