Shop ZORO SELECT
See all product information
Create Account
Caster Lock Kit, Back
- Mfr # P-DL21-16
- Zoro # G3617081
product price:Â
$
10.59
/ea
Key Features
Wheel Dia.
5 in, 6 in, 8 in
Material
Steel
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Mounting Bolt Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-DL21-16
- Zoro #
- G3617081
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Inside Bolt Hole Spacing
- 2-7/16 in x 4-15/16 in
- Outside Bolt Hole Spacing
- 3-3/8 in x 5-1/4 in
- Frame Finish
- Zinc Plated
- Extended Lead
- No
- Caster Brake Type
- Directional Lock
- Caster Mounting Type
- Plate
- Caster Frame Material
- Steel
- For Use With
- 4-1/2" x 6-1/4" Mounting Plate
- Item
- Caster Lock Kit
- System of Measurement
- Inch
- Caster Product Group
- Directional-Lock
- Swivel Lock Type
- Directional Lock
- Number of Mounting Holes
- 4
- ESD Conductive
- No
- Series
- Directional Lock
- Compatible Series
- Pegasus 21, Pegasus 22, Pegasus 25
- Brake Location
- Back
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wheel Dia.
- 5 in, 6 in, 8 in
- Mounting Bolt Dia.
- 1/2 in
- Caster Plate Thickness
- 0.236 in
- Caster Plate Size
- 4-1/2 in x 6-1/4 in
Description
Caster Lock Kit, Directional Lock, Back, Directional Lock, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.