Insert Bit, No 3
- Mfr # 954-C-3X
- Zoro # G3621339
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Bit Style
Square Recess
Overall Length
6"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 954-C-3X
- Zoro #
- G3621339
- UPC #
- -
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Square Recess
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Proprietary Steel and Heat Treat Process
- For Use With
- Quick-Release (QR Series) Chucks
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
- Head Style
- Square
Dimensions
- Overall Length
- 6"
- Shank Size
- 1/4"
- Point Size
- #3
- Nominal Size
- 9/64 in
Description
Insert Bit, Bit Style Square Recess, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.