Shop ZORO SELECT
See all product information
Create Account
Threaded Stud, Plain, 2 PK
- Mfr # 56267
- Zoro # G3621807
product price:Â
$
35.59
/pk of 2, $17.80/ea
Key Features
Thread Coverage
Fully
Overall Length
6 in
Thread Length
6 in
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56267
- Zoro #
- G3621807
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Stud
- Thread Coverage
- Fully
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Pitch
- 8
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Min. Tensile Strength (PSI)
- 70,000
- Threaded Rod Finish
- Plain
- Yield Strength
- 30,000 psi
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Number of Nuts Included
- 0
- Min. Tensile Strength
- 70,000 psi
- Threaded Rod Material
- 18-8 Stainless Steel
- Thread Class
- 1A
- Threaded Rod Thread Type
- UNC
- Thread Profile
- UTS
- Product Type
- Continuous Thread Stud
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1"-8
- Overall Length
- 6 in
- Thread Length
- 6 in
- Length
- 6 in
- For Screw Size
- 1 in
- Wire Rope Length
- 6 in
Description
Fully Threaded Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 6 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.