Shop CHICAGO FAUCET

Clip

  • Mfr # 2500-016JKNF
  • Zoro # G3627900

product price: 
$
4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Sub-Category
Repair Parts
Material
Steel
Finish
Silver
Standards
BAA Compliant
Series
Repair Parts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2500-016JKNF
Zoro #
G3627900
UPC #
611943307813
Country of Origin
United States
Sub-Category
Repair Parts
Material
Steel
Finish
Silver
Standards
BAA Compliant
Item
Cartridge Retaining Clip
Series
Repair Parts
Product Type
Cartridge Retaining Clip
Compatible Brand
Chicago Faucets
Compatible Series
2500
Compatible Manufacturer Part Number
2500-600CP, 2500-600XKCP, 2500-CP, 2500-VOCXKCP, 2501-CP, 2502-600CP, 2502-CP
For Water Temperature
Hot/Cold
Shell Material
Steel

Dimensions

Overall Length
1 in
Overall Height
1/16 in
Overall Width
1 in
Wire Rope Length
1 in
Length
1 in

Description

Clip

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.