O Ring
- Mfr # 621-016JKNF
- Zoro # G3628689
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Sub-Category
Repair Parts
Finish
Black
Standards
Buy American Act Compliant
Thickness
1 7/16 in
Overall Height
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621-016JKNF
- Zoro #
- G3628689
- UPC #
- 611943290733
- Country of Origin
- Thailand
Dimensions
- Thickness
- 1 7/16 in
- Overall Height
- 7/16 in
- Overall Width
- 1 7/16 in
Details
- Sub-Category
- Repair Parts
- Finish
- Black
- Standards
- Buy American Act Compliant
- Item
- O-Ring
- Body Material
- Elastomer
- Product Type
- O-Ring
- Compatible Manufacturer Part Number
- 621-CP
- Compatible Brand
- Chicago Faucets
Description
O-Ring, Includes Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.