IllumPushButton, FullVoltage, Red, 1NO

  • Mfr # M22-DRL-R-GB0-K10-R
  • Zoro # G3631499
product price: 
$
72.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22-DRL-R-GB0-K10-R
Zoro #
G3631499
UPC #
786685275024
Country of Origin
Germany
Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel Material
Nylon
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Type
22.5 mm Modular
Bezel
Silver
Number of Operators
1
Lamp Module Type
Full Voltage
Lamp Type
LED
IP Rating
IP67, IP69K
DC Contact Rating
3 A @ 24 V
Series
M22
Contact Form
1NO
AC Contact Rating
6 A @ 240 V
Product Type
Push Button Operators
Compliances
CE Marked
Button color
White
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Actuator function
Maintained
Illumination
Illuminated
Application
Pushbutton
Special features
M22 series
Contact configuration
1 NO-1 NC
Actuator
Button, flush
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^6
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
Lamp Voltage - Maximum
30 V AC/DC

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
3.19 in
Product Width
1.18 in
Product Length/Depth
1.46 in
Overall Depth
2.26 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Description

Illuminated Push Button, Maintained Action, Head Material Plastic, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & reviews