15-Cup Triangular Display
- Mfr # 225595
- Zoro # G3659044
product price:Â
$
27.99
/ea
Key Features
Width
11.5"
Length (In.)
2.5"
Color
Clear
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225595
- Zoro #
- G3659044
- UPC #
- 83832065515
- Country of Origin
- United States
- Item
- Counter Displays
- Color
- Clear
- Material
- Acrylic
Dimensions
- Width
- 11.5"
- Length (In.)
- 2.5"
Description
This display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.