Replace Switch, NOVAL Accessory, Device
- Mfr # 5201-0
- Zoro # G3670031
product price:Â
$
5.45
/ea
Sold in multiples of 10 for
$54.50
Key Features
Box Type
Device
Color
Ivory
Length
0.953 in
Width
0.656 in
Certified Listed
UL Listed;CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5201-0
- Zoro #
- G3670031
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 0.953 in
- Width
- 0.656 in
- Height
- 2.703 in
Details
- Item
- Replace Switch
- Box Type
- Device
- Color
- Ivory
- Certified Listed
- UL Listed;CSA Certified
- Waterproof
- Yes
- Standard
- UL Listed;CSA Certified
Description
Replace Switch For 3Xk16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.