Foot Loop, Black, Nylon
- Mfr # C47A
- Zoro # G3673826
product price:Â
$
47.95
/ea
Key Features
Material
Nylon
For Use With
Ascenders
Color
Black
Shell Material
Nylon
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C47A
- Zoro #
- G3673826
- UPC #
- 094714775637
- Country of Origin
- France
Details
- Item
- Foot Loop
- Material
- Nylon
- For Use With
- Ascenders
- Color
- Black
- Shell Material
- Nylon
- Wire Color
- Black
- Compatible Product Type
- Ascenders
Description
Foot Loop, Color Black, For Use With Ascenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.