Shop BANDO
See all product information
Create Account
Curvilinear Timing Belt, 84 Teeth, Neoprene, 252 mm Wide, 3 mm Pitch, 252-3M-9
- Mfr # 252-3M-9
- Zoro # G3675320
product price:Â
$
11.35
/ea
Key Features
Belt Trade Size
3M
Industry Number
252-3M-9
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-3M-9
- Zoro #
- G3675320
- UPC #
- 64971717064
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 9 mm
- Pitch Length
- 252 mm
Details
- Item
- Timing Belt
- Industry Number
- 252-3M-9
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 84
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link HT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov