Flocculator

  • Mfr # F105A0109
  • Zoro # G3676597
product price: 
$
3,290.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60
Material
Metal
Watts
19 W
Overall Height
13 3/4 in
Voltage
100 to 240
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F105A0109
Zoro #
G3676597
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
13 3/4 in
Overall Width
36 3/4 in
Overall Depth
10 1/4 in
Fits Chest Size
LED Display, Chemical and Mechanical Corrosion Resistant

Details

Hz
50/60
Material
Metal
Watts
19 W
Item
Flocculators
Voltage
100 to 240
Capacity - Lab Equipment
6 x 1,000 mL
For Use With
Water Treatment Plants
Standards
CA, CE
Resolution
1 RPM
Special Features
Corrosion Resistance
Speed Range
10 to 300 rpm
Plug Style - Lab Equipment
Standard
Product Type
Flocculators
Compatible Product Type
Water Treatment Plants
Capacity
6 x 1 L
Speed - Maximum
300 RPM
Weight
37.4 lb
Wattage
19 W
Number of Platforms
6
Movement Type
Flocculating
Frequency
50/60 Hz
Plug Style
Standard
Features
LED Display, Chemical and Mechanical Corrosion Resistant
Speed - Minimum
10 RPM
Shell Material
Metal

Description

Speed Range 10 to 300 rpm, Capacity - Lab Equipment 6 x 1,000 mL, Number of Platforms 6, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 10 1/4 in, Overall Height 13 3/4 in, Overall Width 36 3/4 in

Ratings & reviews