High-Performance CapBlue
- Mfr # 6630
- Zoro # G3681776
product price:Â
$
9.99
/ea
Key Features
Material
Terry Cloth
Size
Universal
Features
Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric
Series
6630
Garment Type
Hat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6630
- Zoro #
- G3681776
- UPC #
- 720476125105
- Country of Origin
- Indonesia
- Item
- Hat
- Color
- Blue
- Material
- Terry Cloth
- Features
- Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric
- Series
- 6630
- Garment Type
- Hat
- Cleaning and Care Instructions
- Machine Wash
- Lining Material
- Terry Cloth
- Includes Lining
- Yes
- Includes Removable Face Mask
- No
- Style
- Skull Cap
- Insulated for Cold Conditions
- Yes
- High-Visibility
- No
- Areas Covered
- Head
- Shell Material
- Terry Cloth
- Wire Color
- Blue
- Container Type
- Skull Cap
- Sensor Body Style
- Skull Cap
- Traction Material
- Terry Cloth
Dimensions
- Size
- Universal
- Fits Chest Size
- Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Hat, Style Skull Cap, Garment Type Hat, Includes Lining Yes, Lining Material Terry Cloth, Areas Covered Head, Material Terry Cloth, Color Blue, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Low-Profile Design, Moisture-Absorbent, Performance Knit Fabric, Insulated for Cold Conditions Yes, Series 6630
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.