Shop KLEIN TOOLS

Snap-On Gaff Guard, PK2

  • Mfr # 1972G
  • Zoro # G3681846

product price: 
$
11.69
/pk of 2, $5.85/ea

Key Features

For Use With
Klein Tools 1972AR Series
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Gaff Guard Style
Snap-On
Gaff Guard Material
Plastic
Brand and Series
Klein Tools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1972G
Zoro #
G3681846
UPC #
092644520440
Country of Origin
United States
Item
Gaff Guards
For Use With
Klein Tools 1972AR Series
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Gaff Guard Style
Snap-On
Gaff Guard Material
Plastic
Brand and Series
Klein Tools
Product Type
Gaff Guards
Compatible Product Type
Klein Tools 1972AR Series

Description

Gaff Guards, Gaff Guard Material Plastic, Weight Capacity Not Applicable, Strap Material Not Applicable, Gaff Angle Not Applicable, Gaff Material Not Applicable, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Not Applicable, For Use With Klein Tools 1972AR Series, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Gaff Guards, Gaff Guard Style Snap-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.