Shop AMERICAN TORCH TIP
See all product information
Create Account
Shield/Deflector, Hypertherm
- Mfr # 220818ATTC
- Zoro # G3700562
product price:Â
$
21.89
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Amps
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220818ATTC
- Zoro #
- G3700562
- UPC #
- 769255888718
- Country of Origin
- United States
Details
- Item
- Shield/Deflector
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX65/85
- Compatible with Brand
- Hypertherm
- Application
- Plasma Cutting
- Amps
- 85
- Features
- Latest Performance Enhancing Technology, Manufactured in the USA
- Compatible with Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- For Plasma Torch Type
- Handheld
- Cutting Configuration
- Drag Shield Cutting
- Maximum Current
- 85 A
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Shield Type
- Drag Shield
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Type
- Handheld
- Process
- Plasma Cutting
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Plasma Torch Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Amperage - Maximum
- 85 A
Description
Shield/Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Compatible with Brand Hypertherm, Shield Type Drag Shield, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Maximum Current 85 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.