Shop ZORO SELECT

Temperature Limit Controller, SPST, Auto

  • Mfr # 6UDZ0
  • Zoro # G3703025

product price: 
$
4.59
/ea

Key Features

Temp. Range (F)
115 Degrees to 125 Degrees F
Type
Limit, Automatic Reset
Switch Type
SPST
Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6UDZ0
Zoro #
G3703025
UPC #
190735544389
Country of Origin
China
Item
Temperature Limit Controller
Temp. Range (F)
115 Degrees to 125 Degrees F
Type
Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
115 Degrees F
Switch Opens @ (F)
125 Degrees F
Voltage Range
120V to 240V
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25 A
Pilot Duty Contacts (VA)
480 VA
Differential
10 Degrees F
Circuit #1 Switch Opens @ (F)
125 Degrees F
Inductive Amps @ 120V
14 A
Circuit #1 Switch Closes @ (F)
115 Degrees F
Switch Action
Open on Rise
Inductive Amps @ 240V
10 A
Product Type
Temperature Limit Controller
Switch Closing Temperature
115 Degrees F
Pilot Contact Rating
480 VA
Wire Connections
Spade Terminals
Application
Limit Control
Mounting
Surface Mount
Weight
0.7 oz
Input Voltage
120V AC, 240V AC
Temperature Differential
10 Degrees F
Standards
cULus Recognized
Resistive Amps @ 240V AC
25 A
Switch Opening Temperature
125 Degrees F
Mounting Hole Center to Center Distance
1 5/8 in
Contact Form
SPST
Resistive Amps @ 277V AC
25 A
Resistive Amps @ 120V AC
25 A
Number of Mounting Holes
2
IP Rating
Not Rated
Reset Type
Automatic Reset

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
Height (In.)
1 in
Mounting Hole Diameter
1/8 in
Overall Depth
1 1/2 in
Overall Height
1 in
Mounting Base Width
1 5/8 in
Terminal Size
1/4 in
Overall Width
2 3/4 in
Face Diameter
2 in
Mounting Base Length
2 in

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 115 Degrees F, Switch Opening Temperature 125 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.