Shop BANDO
See all product information
Create Account
Trapezoidal Timing Belt, 55 Teeth, Chloroprene Polymer, Neoprene, 4.40 in Wide, 0.08 in Pitch, 55MXL9.5G
- Mfr # 55MXL9.5G
- Zoro # G3703214
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Belt Trade Size
MXL
Industry Number
55MXL9.5G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55MXL9.5G
- Zoro #
- G3703214
- UPC #
- 64971708211
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.374 in
- Pitch Length
- 4.40 in
Details
- Item
- Timing Belt
- Industry Number
- 55MXL9.5G
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 55
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.