Multipurpose, Scissors, Ambidextrous
- Mfr # 18542
- Zoro # G3707532
product price:Â
$
15.45
/ea
Key Features
Overall Length
8.86"
Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 8.86"
- Length of Cut
- 3 in
- Length
- 7"
- Width
- 3.15"
- Top Finger Hole Length
- 1 in
- Blade Length
- 7 in
- Bottom Finger Hole Length
- 1 in
- Wire Rope Length
- 7 in
- Fits Chest Size
- Precision Ground
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 7 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 1 in, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.