Shop BANDO
See all product information
Create Account
Modified Curvilinear Timing Belt, 334 Teeth, Neoprene, 668 mm Wide, 2 mm Pitch, 40-S2M-668
Mfr # 40-S2M-668
Zoro # G3716042
product price:Â
$
12.69
/ea
Key Features
Belt Trade Size
S2M
Industry Number
40-S2M-668
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-S2M-668
- Zoro #
- G3716042
- UPC #
- 64971713920
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S2M
- Top Width
- 4 mm
- Pitch Length
- 668 mm
Details
- Item
- Timing Belt
- Industry Number
- 40-S2M-668
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 334
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.