Tie Down Strap, Flat-Hook, Yellow
- Mfr # 55ET64
- Zoro # G3717534
product price:Â
$
27.59
/ea
Key Features
Overall Length
27 ft
Overall Width
2 in
Color
Yellow
Standards
WSTDA
Working Load Limit
1,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55ET64
- Zoro #
- G3717534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 27 ft
- Overall Width
- 2 in
- Cargo Tie Down Length
- 27 ft
- Cargo Tie Down Width
- 2 in
- Fixed End Length
- 7 in
- Wire Rope Length
- 27 ft
- Length
- 27 ft
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 4,800 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 7 in, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.