Shop IRWIN

DriverBitSet, 19pcs, Steel, Shank:1/4"

  • Mfr # IWAFM1319
  • Zoro # G3722023

product price: 
$
50.99
/ea

Key Features

Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
19
SAE or Metric
Metric, SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAFM1319
Zoro #
G3722023
UPC #
885911642613
Country of Origin
China
Item
Driver Bit Set
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
19
SAE or Metric
Metric, SAE
No. of Pieces
19
Shank Shape
Hex
Material
Steel
Impact Rated
Impact Rated
Finish
Black Oxide
Shank Style
Hex
Bit Style
Phillips
For Use With
Power Tool
Single End/Double End
Single End
Driver Bits Included
Phillips Bits: (1) #1, (2) #2, (1) #3, Square Bits: (1) #1, (2) #2, (1) #3
Number of Nutsetters Included
3
For Tool Type
Impact
Product Type
Driver Bit Set
Number of Bit Holders Included
2
Number of Sockets Included
0
Number of Drill Bits Included
7
Drill Bits Included
(1) 1/16" Metal Drill Bit, (1) 1/4" Metal Drill Bit, (1) 3/16" Metal Drill Bit, (1) 3/32" Metal Drill Bit, (1) 5/32" Metal Drill Bit, (2) 1/8" Metal Drill Bit
Head Style
Hex
Number of Driver Bits Included
7
Nutsetters Included
1/4" Magnetic Nutsetter, 3/8" Magnetic Nutsetter, 5/16" Magnetic Nutsetter

Description

Driver Bit Set, No. of Pieces 19, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes Not Applicable, Bit Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.