DriverBitSet, 40pcs, Steel, Shank:1/4"

  • Mfr # IWAF1240
  • Zoro # G3722084
product price: 
$
37.69
/ea

Key Features

Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF1240
Zoro #
G3722084
UPC #
885911642705
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Bit Length
1 in
Tool Storage Height
5 7/8 in
Tool Storage Depth
1 in
Tool Storage Width
1 3/4 in
Bit Industry Size
PH1, PH2, PH3, SL10, SL6, SL8, S1, S2, S3

Details

Item
Driver Bit Set
Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
40
Shank Shape
Hex
Shank Style
Hex
Impact Rated
Impact Rated
SAE or Metric
Metric, SAE
Material
Steel
No. of Pieces
40
Bit Style
Phillips
Finish
Zinc
Single End/Double End
Single End
For Use With
Power Tool
Number of Drill Bits Included
0
Driver Bits Included
Hex Bits: (1) 1" 3/32" (2.3 mm), (1) 1" 7/64" (2.7 mm), (1) 1" 1/8" (3.1 mm), (1) 1" 9/64" (3.5 mm), (1) 1" 5/32" (3.9 mm), (1) 1" 3/16" (4.7 mm), (1) 1" 7/32" (5.5 mm), Philips Bits: (2) 1" #1, (7) 1" #2, (2) 1" #3, (1) 2" #1, (1) 2" #2, (1) 2" #3, Slotted Bits: (1) 1" #6, (1) 1" #8, (1) 1" #10, Square Bits: (1) 1" #1, (5) 1" #2, (1) 1" #3, (1) 2" #2, (1) 2" #3, Star Bits: (1) 1" 10, (1) 1" 15, (1) 1" 20, (1) 1" 25, (1) 1" 27, (1) 1" 30, (1) 1" 40
For Tool Type
Power
Head Style
Hex
Number of Nutsetters Included
0
Product Type
Driver Bit Set
Number of Bit Holders Included
1
Number of Driver Bits Included
39
Number of Sockets Included
0
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 40, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes Tool Case, Bit Length 1 in

Ratings & reviews