Shop BANDO
See all product information
Create Account
Curvilinear Timing Belt, 112 Teeth, Chloroprene Polymer, Neoprene, 336 mm Wide, 3 mm Pitch, 336-3M-15
- Mfr # 336-3M-15
- Zoro # G3732468
product price:Â
$
19.59
/ea
Key Features
Belt Trade Size
3M
Industry Number
336-3M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336-3M-15
- Zoro #
- G3732468
- UPC #
- 64971717084
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 15 mm
- Pitch Length
- 336 mm
- Height
- 2.41 mm
Details
- Item
- Timing Belt
- Industry Number
- 336-3M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 112
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Synchro-Link HT
- Temp. Range
- -30 Degrees to 100 Degrees C
- Color
- Black
- V-Belt Section
- 3M
- Cover Material
- Nylon
- Application
- PowerGrip GT Sprockets
- Minimum Operating Temperature
- -22 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.