Shop GROTE

Fog Light, Rectangular, Halogen

  • Mfr # 63531
  • Zoro # G3741297

product price: 
$
38.59
/ea

Key Features

Lighting Technology
Halogen
Lens Color
Clear
Voltage
12V DC
Number of Bulbs
1
Wattage
55 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63531
Zoro #
G3741297
UPC #
089373138237
Country of Origin
China

Dimensions

Overall Height
2 5/8 in
Overall Width
2 5/8 in
Overall Depth
3 5/8 in
Length
3-1/2 in
Fits Chest Size
Watertight On The Front of The Lamp

Details

Item
Fog Light
Lighting Technology
Halogen
Lens Color
Clear
Voltage
12V DC
Number of Bulbs
1
Wattage
55 W
Housing Color
Black
Color
Black
Shape
Rectangular
Lens Material
Glass
Housing Material
Polycarbonate
Material
Glass/Plastic Housing
Features
Watertight On The Front of The Lamp
Standards
FMSCA 393.25 (b)
Mount Type
Pedestal
Includes Electrical Connection
Electrical Connection Included
Light Type
Fog Light
Mount Style
Surface
Current
4.7 A
Vehicle Side
Universal
Beam Type
Fog
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Packard
Heated
Non-Heated
Termination Type
Hardwired

Description

Fog Light, Light Type Fog Light, Lighting Technology Halogen, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Packard, Shape Rectangular, Number of Bulbs 1, Overall Height 2 5/8 in, Overall Width 2 5/8 in, Overall Depth 3 5/8 in, Housing Material Polycarbonate, IP Rating Not Applicable, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.