Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder
- Mfr # 3656169
- Zoro # G3747519
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Overall Length
6 in
Insert Size
6
Shank Length
110.36mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3656169
- Zoro #
- G3747519
- UPC #
- 4021169675836
- Country of Origin
- Japan
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- ISO Number
- WMTBL166100-400-800
- Insert Style
- WMTS250I6P03PT
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 26.16mm
- Cutting Application
- Face Grooving
Dimensions
- Overall Length
- 6 in
- Insert Size
- 6
- Shank Length
- 110.36mm
- Depth of Cut
- 1 in
- Head Length
- 42.03mm
- Min. Bore Dia.
- 4 in
- Shank Height
- 25.15mm
- Shank Width
- 25.15mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS250I6P03PT, Left Hand, Face Grooving, Shank Width 25.15mm, Center to Cutting Tip 26.16mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.