Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NEL122B
- Mfr # 3637503
- Zoro # G3751463
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
2
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
4-1/2 in
Shank Length
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3637503
- Zoro #
- G3751463
- UPC #
- 4021169723674
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2
- Overall Length
- 4-1/2 in
- Shank Length
- 4"
- Shank Height
- 3/4 in
- Shank Width
- 3/4 in
- Depth of Cut
- 0.1380"
- Head Length
- 1/2"
- Max. Bore Depth
- 1"
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Cutting Application
- Threading
- Insert Style
- N.2R
- Insert Holding Type
- Top Clamping
- ANSI Code
- NEL122B
- ISO Number
- NEL122B
- Center to Cutting Tip
- 19.05mm
- Toolholder Style
- NE
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.