Thread Turning Toolholder
- Mfr # 3539331
- Zoro # G3752190
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
6
Overall Length
6 in
Cutting Direction
Right Hand
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539331
- Zoro #
- G3752190
- UPC #
- 4021169560538
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Insert Style
- WMTS250I6P03PT
- Center to Cutting Tip
- 26.16mm
- ISO Number
- WMTAR166100-400-800
- Toolholder Style
- WMT
- Insert Holding Type
- Top Clamping
Dimensions
- Insert Size
- 6
- Overall Length
- 6 in
- Shank Length
- 110.36mm
- Shank Height
- 25.15mm
- Shank Width
- 25.15mm
- Depth of Cut
- 1"
- Head Length
- 42.03mm
- Min. Bore Dia.
- 4"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 25.15mm, Shank Height 25.15mm, Overall Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.