Chuck, Tapping KM40TS
- Mfr # KM40TSST1045M
- Zoro # G3752839
product price:Â
$
1,324.99
/ea
Free Shipping & Returns
Key Features
Gage Length
1.773 in
Tap Quick Change Size
1
Bore Diameter
0.7491 in
Body Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM40TSST1045M
- Zoro #
- G3752839
- UPC #
- 4059782028753
- Country of Origin
- United States
Dimensions
- Gage Length
- 1.773 in
- Tap Quick Change Size
- 1
- Bore Diameter
- 0.7491 in
- Body Diameter
- 1-3/8 in
Details
- Item
- Chuck
Description
Chuck,Tapping KM40TS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.