Mud Ring, Ring Accessory, Square Box
- Mfr # 781
- Zoro # G3753467
product price:Â
$
8.39
/ea
Sold in multiples of 25 for
$209.75
Key Features
Box Type
Square
Raised Height
1-1/4 in
Capacity
15 cu. in.
Width
4 in
Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781
- Zoro #
- G3753467
- UPC #
- 050169907818
- Country of Origin
- United States
Dimensions
- Raised Height
- 1-1/4 in
- Width
- 4 in
- Length
- 1-1/4 in
- Height
- 4"
Details
- Item
- Mud Ring
- Box Type
- Square
- Capacity
- 15 cu. in.
- Standard
- cULus Listed
- Drawn or Welded
- Drawn
- Certified Listed
- cULus Listed
- Features
- Angled mounting slots compensate up to 12 degrees for box misalignment
Description
Mud Ring,2 Device,Raised 1-1/4,4 Sq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.