Mud Ring, Ring Accessory, Square Box
- Mfr # 898
- Zoro # G3756623
product price:Â
$
6.15
/ea
Sold in multiples of 20 for
$123.00
Key Features
Number of Gangs
1 Gang
Nominal Length
1-1/2 in
Box Type
Square
Raised Height
1-1/2 in
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 898
- Zoro #
- G3756623
- UPC #
- 050169008980
- Country of Origin
- United States
Dimensions
- Nominal Length
- 1-1/2 in
- Raised Height
- 1-1/2 in
- Length
- 1-1/2 in
- Width
- 4.688 in
- Height
- 4.688"
Details
- Item
- Mud Ring
- Number of Gangs
- 1 Gang
- Box Type
- Square
- Standard
- cULus Listed
- Certified Listed
- cULus Listed
- Application
- Raised device covers are used for mounting switches or receptacles
- Drawn or Welded
- Welded
- Features
- 4-11/16 in. Square Cover, 1-Gang, 1-1/2 in. Raised
Description
Mud Rng,Sngle Dev,Raisd 1-1/2,4-11/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.