Thread Turning Toolholder
- Mfr # 3653428
- Zoro # G3760450
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
150.00mm
Shank Length
113.48mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653428
- Zoro #
- G3760450
- UPC #
- 4021169686863
- Country of Origin
- China
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Insert Style
- WMTS300M3P03PT
- ISO Number
- WMTBL2525M319-100-205
- Toolholder Style
- WMT
- Center to Cutting Tip
- 25.77mm
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 113.48mm
- Insert Size
- 3
- Min. Bore Dia.
- 100.00mm
- Shank Height
- 24.84mm
- Depth of Cut
- 19.00mm
- Shank Width
- 24.84mm
- Head Length
- 36.52mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.