Tapping Adapter, 9/16
- Mfr # 40ERTCT056
- Zoro # G3769155
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Tap Size
9/16 in
Series
ER40
Overall Length
54.00mm
Range
9/16
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40ERTCT056
- Zoro #
- G3769155
- UPC #
- 4059782150812
- Country of Origin
- United States
- Item
- Tapping Adapter
- Series
- ER40
- Range
- 9/16
- Features
- Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
- Quick Change
- Yes
- Compatible with Product Type
- ER Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Decimal Inch
- Quick-Change Status
- Quick-Change
- Compatible Tap Holder
- ER Collet Chucks
Dimensions
- Tap Size
- 9/16 in
- Overall Length
- 54.00mm
- Tap Square Size
- 8.18mm
- Wire Rope Length
- 54.00mm
- Length
- 54.00mm
Description
Tapping Adapter, Tap Size 9/16 in, Tap Square Size 8.18mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.