Tapping Adapter, 5/8
- Mfr # 32ERTCT062
- Zoro # G3769803
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Tap Size
5/8 in
Series
ER32
Range
5/8
Overall Length
43.00mm
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32ERTCT062
- Zoro #
- G3769803
- UPC #
- 4059782150935
- Country of Origin
- Switzerland
Dimensions
- Tap Size
- 5/8 in
- Overall Length
- 43.00mm
- Tap Square Size
- 9.14mm
- Wire Rope Length
- 43.00mm
- Length
- 43.00mm
Details
- Item
- Tapping Adapter
- Series
- ER32
- Range
- 5/8
- Coolant Fed
- Non-Coolant Through
- Quick Change
- Yes
- Features
- Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
- Compatible with Product Type
- ER Collet Chucks
- Quick-Change Status
- Quick-Change
- Measurement System
- Decimal Inch
- Compatible Tap Holder
- ER Collet Chucks
Description
Tapping Adapter, Tap Size 5/8 in, Tap Square Size 9.14mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.