Shop ERICKSON
See all product information
Create Account
Tapping Adapter, 3/4
- Mfr # 32ERTC075
- Zoro # G3773425
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Tap Size
3/4 in
Series
ER32
Overall Length
40.00mm
Range
3/4
Tap Square Size
11.23mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32ERTC075
- Zoro #
- G3773425
- UPC #
- 4059782159334
- Country of Origin
- Switzerland
- Item
- Tapping Adapter
- Series
- ER32
- Range
- 3/4
- Compatible with Product Type
- ER Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Quick Change
- Yes
- Features
- Square in Back of Collet Acts as a Drive for the Tap Square
- Measurement System
- Decimal Inch
- Compatible Tap Holder
- ER Collet Chucks
- Quick-Change Status
- Quick-Change
Dimensions
- Tap Size
- 3/4 in
- Overall Length
- 40.00mm
- Tap Square Size
- 11.23mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Tapping Adapter, Tap Size 3/4 in, Tap Square Size 11.23mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.