Conversion Cable, 8" H, 1" W
- Mfr # OPC2384
- Zoro # G3774762
product price:Â
$
50.29
/ea
Key Features
Length
7 7/8 in
Height (In.)
8 in
For Use With
HM195, HM195G, Mfr. No. M605
Type
Conversion Cable
Width (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC2384
- Zoro #
- G3774762
- UPC #
- 731797027054
- Country of Origin
- Taiwan, Province of China
- Item
- Connection Cable
- For Use With
- HM195, HM195G, Mfr. No. M605
- Type
- Conversion Cable
- Sub-Category
- Cables, Adapters, and Power Supplies
- Material
- Plastic, Rubber
- Connection Adapting To
- 2-Pin
- Connection Adapting From
- 12-Pin
- Compatible Radio Brand
- Icom
- Compatible Radio Manufacturer Model Number
- HM195, HM195G, M605
- Compatible Radio Series
- IC-M605
- Product Type
- Connection Cable
Dimensions
- Length
- 7 7/8 in
- Height (In.)
- 8 in
- Width (In.)
- 1 in
- Width
- 1 in
- Overall Length
- 7 7/8 in
- Overall Width
- 1 in
Description
Connection Cable, Product Type Connection Cable, Compatible Radio Brand Icom, Compatible Radio Series IC-M605, Compatible Radio Manufacturer Model Number HM195, HM195G, M605, Connection Adapting From 12-Pin, Connection Adapting To 2-Pin, Overall Length 7 7/8 in, Compatible Radio Grainger Model Number HM195G, Overall Width 1 in, Material Plastic, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.